Skip to content Skip to navigation menu
Vickers by Danfoss02-339261

02-339261

Vickers D08 Solenoid Valve
Item #102171041
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss02-339261
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Indicator Lights No
Spool Code 6
Reducer Module No
Mechanical Options None
Tank Port Rating 5000
Pilot Valve Type CETOP 3, Standard Performance
Coil Type Explosion-Proof, Special Protection Solenoid to CSA/UL Approval
Spool Spring Arrangement Code C
Port Restrictor Plugs None
Surge Suppressor/Damper None
Valve Type Explosion-Proof
Leakage Standard Performance
Operation Pilot Operated
Coil Type Code X2
Manual Override Plain Override
Manual Override Option Code None
Response Type Code None
Coil Rating Code ER
Spool Control Modification Code None
Electrical Connection No Connector
Electrical Options Code None
Housing Code None
Mounting Subplate/Manifold Mount
Electrical Options None
Compatible Fluids Petroleum Oil
Fluid Cleanliness 19/17/14 micron
Design No. 10
Spool Indicator Switch Code None
Port Restrictor Plug Code None
Center Position P Blocked, A & B to T
Performance Standard Performance
Spool Center Condition A Port and Double Offset sensing switch on B Port
No. of Stages Two Stage
Electrical Connector Code None
Pressure [Max] 5000 psi
Actuator Type Solenoid
Pressure Port Check Valve Pressure N/A
Response Type Standard Response
Voltage & Frequency 250 VAC - 50 Hz
EN Code None
Solenoid Energization Code None
Pilot Pressure Code None
AC/DC AC
Mechanical Options Code None
Reducer Module Code None
Crossover P Blocked, A or B to T
Pilot Valve Type Code S
Function 3-Position Spring Centered
Pressure Port Check Valve Code None
Pilot/Drain External Pilot/Internal Drain
Gauge Port Thread Type 7/16 - 20 UNF, SAE Thread
NFPA Size D08
Overrides Plain Override Solenoid Ends
Pilot Drain Code T
Gauge Port SAE-4
Gauge Ports Code None
Body Material Gray Iron
Solenoid Double
Surge Suppressor/Damper Code None
Seal Material Buna-N
Port T Pressure Rating 5000 psi
Solenoid Indicator Lights Code None
Rated Flow [Max] 175 gal/min
Model No. DG5V-8-S-6C-T-M-X2-ER-10
Weight 43.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison