- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Port Restrictor Plugs | None |
| Indicator Lights | Yes |
| Body Material | Gray Iron |
| Tank Port Rating | 5000 |
| Leakage | Standard Performance |
| Pilot Drain Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Solenoid Energization Code | V |
| Electrical Connector Code | T |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Function | 3-Position Spring Centered |
| Spool Code | 8 |
| Reducer Module Code | None |
| Pilot Valve Type Code | S |
| Fluid Cleanliness | 19/17/14 micron |
| Pilot Pressure Code | None |
| Crossover | All Ports Open, Restricted |
| Response Type | Standard Response |
| Housing Code | W |
| Valve Type | Standard-Duty |
| Rated Flow [Max] | 175 gal/min |
| Reducer Module | No |
| Electrical Connection | Wired Terminal Block |
| Seal Material | Buna-N |
| Performance | Standard Performance |
| EN Code | None |
| Surge Suppressor/Damper Code | None |
| Surge Suppressor/Damper | None |
| Manual Override | Plain Override |
| Spool Control Modification Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Gauge Ports Code | None |
| Port Restrictor Plug Code | None |
| Coil Type Code | F |
| Coil Rating Code | B |
| AC/DC | AC |
| Overrides | Plain Override Solenoid Ends |
| Electrical Options Code | None |
| Operation | Pilot Operated |
| NFPA Size | D08 |
| Mechanical Options Code | None |
| Compatible Fluids | Petroleum Oil |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Center Position | P to T, A & B Blocked |
| No. of Stages | Two Stage |
| Pressure [Max] | 5000 psi |
| Actuator Type | Solenoid |
| Pressure Port Check Valve Code | None |
| Electrical Options | None |
| Solenoid Indicator Lights Code | L |
| Design No. | 10 |
| Pilot/Drain | External Pilot/Internal Drain |
| Mounting | Subplate/Manifold Mount |
| Solenoid | Double |
| Mechanical Options | None |
| Port T Pressure Rating | 5000 psi |
| Model No. | DG5V-8-S-8C-VM-FTWL-B-10 |
| Pressure Port Check Valve Pressure | N/A |
| Spool Spring Arrangement Code | C |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Manual Override Option Code | None |
| Gauge Port | SAE-4 |
| Response Type Code | None |
| Spool Indicator Switch Code | None |
| Weight | 35.0 LB |

