For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).
applications
Factory automation
Hydraulic power supplies
Auxiliary circuits
Machine tools
Small presses and shears
Injection molding machines
Conveyor lines
Case Drain
SAE-6
Displacement (in³/rev)
0.64
Origin
Piston Pumps
Pressure Adjustment [Max]
3000 psi
Outlet Port
SAE-12
Rotation
Right Hand (CW)
Port Type
SAE
Shaft Length
1 7/8 in
Displacement Zone
One Side of Center
Control Type
Pressure Compensator
Pressure [Max]
3000 psi
Mounting Flange
SAE A, 2 Bolt
Manufacturer Part No.
PVB5-RSY-40-C-12
Inlet Port
SAE-12
Key
3/16 in
Special Design Option
N/A
Series
PVB5
Shaft Style
Single Shaft
Port Location
Rear Port
GPM @ Speed
5 gpm @ 175 rpm
Pressure Compensator Variation
N/A
Mounting
Flange Mount
Displacement Type
Variable
Control Location
N/A
Shaft Type
Straight w/ Key
Maximum Displacement Adjustment
No
Pressure Adjustment [Min]
250 psi
Design No.
40
Shaft Dia.
0.75 in
Model No.
PVB5-RSY-40-C-12
Pump Type
Variable Displacement Open Circuit
Seal Material
Buna-N
Weight
56.0 LB
We're here for you
with Service Centers across the country - We have your back