For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).
applications
Factory automation
Hydraulic power supplies
Auxiliary circuits
features
Factory automation
Hydraulic power supplies
Auxiliary circuits
Shaft Type
Straight w/ Key
Pressure Adjustment [Max]
1500 psi
Inlet Port
SAE-12
Pressure Adjustment [Min]
150 psi
Outlet Port
SAE-12
Rotation
Right Hand (CW)
Shaft Length
1 7/8 in
Seal Material
Buna-N
Shaft Style
Single Shaft
Control Type
Pressure Compensator
Displacement (in³/rev)
0.64
Displacement Zone
One Side of Center
Mounting Flange
SAE A, 2 Bolt
Port Location
Rear Port
Series
PVB5
Case Drain
SAE-6
Design No.
40
Key
3/16 in
Port Type
SAE
Pump Type
Variable Displacement Open Circuit
Origin
Piston Pumps
Pressure Compensator Variation
N/A
Displacement Type
Variable
Control Location
N/A
Model No.
PVB5-RSY-40-CM-12
Maximum Displacement Adjustment
No
Shaft Dia.
0.75 in
Manufacturer Part No.
PVB5-RSY-40-CM-12
Pressure [Max]
3000 psi
Special Design Option
N/A
GPM @ Speed
5 gpm @ 175 rpm
Mounting
Flange Mount
Weight
12.4 LB
We're here for you
with Service Centers across the country - We have your back