For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).
applications
Factory automation
Hydraulic power supplies
Auxiliary circuits
Machine tools
Small presses and shears
Injection molding machines
Conveyor lines
Model No.
PVB6-RSY-40-CM-12
Displacement (in³/rev)
0.84
Shaft Style
Single Shaft
Design No.
40
Pressure [Max]
2000 psi
Rotation
Right Hand (CW)
GPM @ Speed
6 gpm @ 1750 rpm
Pressure Adjustment [Min]
150 psi
Control Type
Pressure Compensator
Port Location
Rear Port
Port Type
SAE
Displacement Zone
One Side of Center
Manufacturer Part No.
PVB6-RSY-40-CM-12
Pressure Compensator Variation
N/A
Special Design Option
N/A
Control Location
N/A
Maximum Displacement Adjustment
No
Origin
Piston Pumps
Shaft Dia.
0.75 in
Case Drain
SAE-6
Key
3/16 in
Outlet Port
SAE-12
Series
PVB6
Inlet Port
SAE-12
Seal Material
Buna-N
Displacement Type
Variable
Pump Type
Variable Displacement Open Circuit
Mounting Flange
SAE A, 2 Bolt
Shaft Type
Straight w/ Key
Pressure Adjustment [Max]
1500 psi
Mounting
Flange Mount
Shaft Length
1 7/8 in
Weight
12.4 LB
We're here for you
with Service Centers across the country - We have your back