With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pressure [Max]
3000 psi
Manufacturer Part No.
PVQ20 B2L SE1S 21 C21 12
Pressure Adjustment [Max]
3000 psi
Shaft Type
Straight w/ Key
Case Drain
SAE-8
Pressure Adjustment [Min]
350 psi
Displacement (in³/rev)
1.29
Rotation
Left Hand (CCW)
Series
PVQ20
GPM @ Speed
9.5 gpm @ 1750 rpm
Mounting Flange
SAE B, 2 Bolt
Control Type
Pressure Compensator
Pump Type
Variable Displacement Open Circuit
Inlet Port
SAE-20
Model No.
PVQ20 B2L SE1S 21 C21 12
Seal Material
Buna-N
Port Location
Rear Port
Outlet Port
SAE-20
Mounting
Flange Mount
Shaft Dia.
0.875 in
Port Type
SAE
Shaft Style
Single Shaft
Design No.
21
Origin
Piston Pumps
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back