With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pressure Adjustment [Max]
3000 psi
Shaft Dia.
0.875 in
Rotation
Right Hand (CW)
Displacement (in³/rev)
1.29
Origin
Piston Pumps
Case Drain
SAE-8
Control Type
Pressure Compensator
Shaft Length
2 5/16 in
Outlet Port
SAE-20
Mounting
Flange Mount
Shaft Type
Straight w/ Key
Manufacturer Part No.
PVQ20B2RSE1S21C211
Port Location
Rear Port
Mounting Flange
SAE B, 2 Bolt
Model No.
PVQ20B2RSE1S21C211
Pump Type
Variable Displacement Open Circuit
Inlet Port
SAE-20
Pressure [Max]
3000 psi
Design No.
21
Seal Material
Buna-N
Key
1/4 in
Pressure Adjustment [Min]
350 psi
Shaft Style
Single Shaft
GPM @ Speed
9.5 gpm @ 1750 rpm
Port Type
SAE
Series
PVQ20
Weight
40.0 LB
We're here for you
with Service Centers across the country - We have your back