With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pressure Adjustment [Max]
2000 psi
Mounting
Flange Mount
Outlet Port
SAE-20
Origin
Piston Pumps
Inlet Port
SAE-20
Model No.
PVQ20 B2R SE1S 21 CM7 12
Seal Material
Buna-N
Control Type
Low Pressure Compensator
Shaft Dia.
0.875 in
Pressure [Max]
3000 psi
Pressure Adjustment [Min]
350 psi
Manufacturer Part No.
PVQ20 B2R SE1S 21 CM7 12
GPM @ Speed
9.5 gpm @ 1750 rpm
Rotation
Right Hand (CW)
Series
PVQ20
Case Drain
SAE-8
Displacement (in³/rev)
1.29
Mounting Flange
SAE B, 2 Bolt
Port Location
Rear Port
Pump Type
Variable Displacement Open Circuit
Design No.
21
Shaft Style
Single Shaft
Shaft Type
Straight w/ Key
Port Type
SAE
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back