Skip to content Skip to navigation menu
Vickers by Danfoss02-341561

02-341561

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906771
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-20 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341561
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Type SAE
Displacement (in³/rev) 1.29
Pressure [Max] 3000 psi
Series PVQ20
Seal Material Buna-N
Pressure Adjustment [Max] 3000 psi
Design No. 21
Origin Piston Pumps
Port Location Side Port
Rotation Right Hand (CW)
Pressure Adjustment [Min] 350 psi
Mounting Flange SAE B, 2 Bolt
Outlet Port SAE-20
Manufacturer Part No. PVQ20 B2R SS1S 21 C21 12
Case Drain SAE-8
Shaft Dia. 0.875 in
Control Type Pressure Compensator
Pump Type Variable Displacement Open Circuit
Inlet Port SAE-20
Shaft Type Straight w/ Key
Shaft Style Single Shaft
Mounting Flange Mount
Model No. PVQ20 B2R SS1S 21 C21 12
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison