With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Location
Rear Port
Inlet Port
SAE-12
Seal Material
Buna-N
Pressure Adjustment [Max]
3000 psi
Shaft Type
Straight w/ Key
Origin
Piston Pumps
Model No.
PVQ10A2RSE1S20C211
Port Type
SAE
Manufacturer Part No.
PVQ10A2RSE1S20C211
Displacement (in³/rev)
0.643
Series
PVQ10
GPM @ Speed
4.75 gpm @ 1750 rpm
Pressure Adjustment [Min]
350 psi
Shaft Dia.
0.75 in
Mounting
Flange Mount
Case Drain
SAE-6
Shaft Length
1 3/4 in
Outlet Port
SAE-12
Pressure [Max]
3000 psi
Pump Type
Variable Displacement Open Circuit
Key
3/16 in
Shaft Style
Single Shaft
Mounting Flange
SAE A, 2 Bolt
Control Type
Pressure Compensator
Rotation
Right Hand (CW)
Weight
21.0 LB
We're here for you
with Service Centers across the country - We have your back