Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341644

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101873312
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Style Single Shaft
GPM @ Speed 6.25 gpm @ 1750 rpm
Case Drain SAE-6
Outlet Port SAE-12
Port Type SAE
Pressure [Max] 2000 psi
Rotation Right Hand (CW)
Control Type Pressure Compensator
Model No. PVQ13A2RSE1S20C141
Origin Piston Pumps
Pump Type Variable Displacement Open Circuit
Shaft Length 1 3/4 in
Shaft Type Straight w/ Key
Manufacturer Part No. PVQ13A2RSE1S20C141
Key 3/16 in
Inlet Port SAE-12
Series PVQ13
Mounting Flange Mount
Displacement (in³/rev) 0.843
Seal Material Buna-N
Shaft Dia. 0.75 in
Mounting Flange SAE A, 2 Bolt
Pressure Adjustment [Max] 2000 psi
Port Location Rear Port
Pressure Adjustment [Min] 350 psi
Weight 21.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison