Skip to content Skip to navigation menu
Vickers by Danfoss02-341645

02-341645

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101909104
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Shaft Up
+ Show More + Show Less
Vickers by Danfoss02-341645
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Location Rear Port
Shaft Type Straight w/ Key
Pressure [Max] 3000 psi
Series PVQ13
GPM @ Speed 6.25 gpm @ 1750 rpm
Origin Piston Pumps
Displacement (in³/rev) 0.843
Mounting Flange SAE A, 2 Bolt
Inlet Port SAE-12
Pump Type Variable Displacement Open Circuit
Port Type SAE
Pressure Adjustment [Min] 350 psi
Shaft Style Single Shaft
Seal Material Buna-N
Model No. PVQ13-A2R-SE1S-20-C14-12-S2
Outlet Port SAE-12
Control Type Pressure Compensator
Rotation Right Hand (CW)
Shaft Dia. 0.75 in
Manufacturer Part No. PVQ13-A2R-SE1S-20-C14-12-S2
Mounting Flange Mount
Special Design Option Shaft Up Mounting
Pressure Adjustment [Max] 2000 psi
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison