Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341653

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906765
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Seal Material Buna-N
Pressure Adjustment [Min] 350 psi
Manufacturer Part No. PVQ13-A2R-SE1S-20-CM7-12
Origin Piston Pumps
Rotation Right Hand (CW)
Outlet Port SAE-12
Port Location Rear Port
Port Type SAE
Mounting Flange Mount
Pressure Adjustment [Max] 1500 psi
Inlet Port SAE-12
Shaft Style Single Shaft
Shaft Type Straight w/ Key
GPM @ Speed 6.25 gpm @ 1750 rpm
Model No. PVQ13-A2R-SE1S-20-CM7-12
Control Type Low Pressure Compensator
Series PVQ13
Pressure [Max] 3000 psi
Mounting Flange SAE A, 2 Bolt
Displacement (in³/rev) 0.843
Pump Type Variable Displacement Open Circuit
Shaft Dia. 0.75 in
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison