With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Control Type
Pressure Compensator
Mounting Flange
SAE B, 2 Bolt
Displacement (in³/rev)
2.01
Manufacturer Part No.
PVQ32 B2R SE3S 21 C14 12
Design No.
21
Model No.
PVQ32 B2R SE3S 21 C14 12
Port Type
SAE
Pump Type
Variable Displacement Open Circuit
Shaft Dia.
0.875 in
Series
PVQ32
Shaft Type
13 Tooth Splined
Rotation
Right Hand (CW)
Shaft Style
Single Shaft
Outlet Port
SAE-20
Port Location
Rear Port
Pressure [Max]
2000 psi
Pressure Adjustment [Max]
2000 psi
Origin
Piston Pumps
Seal Material
Buna-N
Case Drain
SAE-8
Inlet Port
SAE-20
Pressure Adjustment [Min]
350 psi
Mounting
Flange Mount
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back