With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Outlet Port
SAE-20
Model No.
PVQ32 B2R SE1S 21 C14 12
Control Type
Pressure Compensator
GPM @ Speed
15.2 gpm @ 1750 rpm
Mounting
Flange Mount
Pump Type
Variable Displacement Open Circuit
Origin
Piston Pumps
Pressure Adjustment [Min]
350 psi
Seal Material
Buna-N
Displacement (in³/rev)
2.01
Shaft Style
Single Shaft
Case Drain
SAE-8
Port Type
SAE
Design No.
21
Pressure [Max]
2000 psi
Mounting Flange
SAE B, 2 Bolt
Shaft Type
Straight w/ Key
Manufacturer Part No.
PVQ32 B2R SE1S 21 C14 12
Key
1/4 in
Pressure Adjustment [Max]
2000 psi
Port Location
Rear Port
Shaft Dia.
0.875 in
Rotation
Right Hand (CW)
Series
PVQ32
Shaft Length
2 5/16 in
Inlet Port
SAE-20
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back