Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341686

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908924
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-20 Inlet
  • 2,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Model No. PVQ32 B2R SE1S 21 C14D 12
Port Location Rear Port
Pressure [Max] 2000 psi
Pressure Adjustment [Min] 350 psi
Displacement (in³/rev) 2.01
Port Type SAE
Case Drain SAE-8
Design No. 21
Series PVQ32
Special Design Option Adjustable Maximum Displacement Stop
Rotation Right Hand (CW)
Shaft Style Single Shaft
Shaft Dia. 0.875 in
Outlet Port SAE-20
Seal Material Buna-N
Manufacturer Part No. PVQ32 B2R SE1S 21 C14D 12
Pump Type Variable Displacement Open Circuit
Control Type Pressure Compensator
Origin Piston Pumps
Shaft Type Straight w/ Key
Mounting Flange SAE B, 2 Bolt
Mounting Flange Mount
Inlet Port SAE-20
Pressure Adjustment [Max] 2000 psi
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison