Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341687

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906791
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-20 Inlet
  • 2,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Style Single Shaft
GPM @ Speed 15.2 gpm @ 1750 rpm
Rotation Right Hand (CW)
Origin Piston Pumps
Manufacturer Part No. PVQ32 B2R SE1S 21 CM7 12
Mounting Flange SAE B, 2 Bolt
Outlet Port SAE-20
Mounting Flange Mount
Pressure [Max] 2000 psi
Port Type SAE
Series PVQ32
Displacement (in³/rev) 2.01
Seal Material Buna-N
Pump Type Variable Displacement Open Circuit
Pressure Adjustment [Max] 2000 psi
Pressure Adjustment [Min] 350 psi
Case Drain SAE-8
Model No. PVQ32 B2R SE1S 21 CM7 12
Inlet Port SAE-20
Design No. 21
Shaft Type Straight w/ Key
Port Location Rear Port
Control Type Low Pressure Compensator
Shaft Dia. 0.875 in
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison