Skip to content Skip to navigation menu
Vickers by Danfoss02-341688

02-341688

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907101
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Side Port
  • SAE-20 Inlet
  • 2,000 psi
+ Show More + Show Less
Vickers by Danfoss02-341688
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Displacement (in³/rev) 2.01
Case Drain SAE-8
Mounting Flange SAE B, 2 Bolt
Rotation Right Hand (CW)
Design No. 21
Origin Piston Pumps
Seal Material Buna-N
Pressure [Max] 2000 psi
Control Type Low Pressure Compensator
Pressure Adjustment [Max] 2000 psi
Model No. PVQ32 B2R SS1S 21 CM7 12
Shaft Type Straight w/ Key
Outlet Port SAE-20
Mounting Flange Mount
Pump Type Variable Displacement Open Circuit
Port Location Side Port
Series PVQ32
Pressure Adjustment [Min] 350 psi
Shaft Dia. 0.875 in
Inlet Port SAE-20
Port Type SAE
GPM @ Speed 15.2 gpm @ 1750 rpm
Manufacturer Part No. PVQ32 B2R SS1S 21 CM7 12
Shaft Style Single Shaft
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison