For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).
applications
Factory automation
Hydraulic power supplies
Auxiliary circuits
Machine tools
Small presses and shears
Injection molding machines
Conveyor lines
Outlet Port
SAE-20
GPM @ Speed
10 gpm @ 1750 rpm
Special Design Option
N/A
Maximum Displacement Adjustment
No
Pressure Adjustment [Max]
3000 psi
Pressure Compensator Variation
N/A
Control Type
Pressure Compensator
Shaft Dia.
0.875 in
Shaft Length
1 7/8 in
Model No.
PVB10-RSY-41-C-12
Mounting Flange
SAE B, 2 Bolt
Mounting
Flange Mount
Port Type
SAE
Shaft Style
Single Shaft
Case Drain
SAE-8
Origin
Piston Pumps
Key
1/4 in
Rotation
Right Hand (CW)
Seal Material
Buna-N
Displacement Zone
One Side of Center
Displacement (in³/rev)
1.29
Manufacturer Part No.
PVB10-RSY-41-C-12
Pressure [Max]
3000 psi
Series
PVB10
Pump Type
Variable Displacement Open Circuit
Inlet Port
SAE-20
Design No.
41
Pressure Adjustment [Min]
250 psi
Port Location
Rear Port
Shaft Type
Straight w/ Key
Control Location
N/A
Displacement Type
Variable
Weight
39.0 LB
We're here for you
with Service Centers across the country - We have your back