For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).
applications
Injection molding machines
Conveyor lines
Auxiliary circuits
Machine tools
Small presses and shears
Hydraulic power supplies
Factory automation
Mounting Flange
SAE B, 2 Bolt
Case Drain
SAE-8
Origin
Piston Pumps
Outlet Port
SAE-20
Control Location
N/A
Special Design Option
N/A
Control Type
Pressure Compensator
Seal Material
Buna-N
Mounting
Flange Mount
Port Location
Rear Port
Pressure Adjustment [Max]
1500 psi
Key
1/4 in
Shaft Dia.
0.875 in
Pump Type
Variable Displacement Open Circuit
Port Type
SAE
Displacement Zone
One Side of Center
Pressure [Max]
2000 psi
Manufacturer Part No.
PVB15-RSY-41-CM-12
Shaft Length
1 7/8 in
Rotation
Right Hand (CW)
Pressure Adjustment [Min]
150 psi
Series
PVB15
Shaft Style
Single Shaft
Displacement Type
Variable
Maximum Displacement Adjustment
No
Displacement (in³/rev)
2.01
GPM @ Speed
15 gpm @ 1750 rpm
Inlet Port
SAE-20
Model No.
PVB15-RSY-41-CM-12
Design No.
41
Shaft Type
Straight w/ Key
Pressure Compensator Variation
N/A
Weight
23.3 LB
We're here for you
with Service Centers across the country - We have your back