For smaller applications such as conveyor lines, injection molding machines or small presses, consider versatile, compact PVB series piston pumps from Eaton. With an open circuit, variable displacement design, PVB series piston pumps are available with displacements from 10 to 94 cc (0.6 to 5.74 cubic inches) and operating pressures up to 210 bar (3,045 psi).
applications
Factory automation
Hydraulic power supplies
Auxiliary circuits
Machine tools
Small presses and shears
Injection molding machines
Conveyor lines
Control Type
Pressure Compensator
Manufacturer Part No.
PVB15-RSY-41-C-12
Displacement Zone
One Side of Center
Mounting Flange
SAE B, 2 Bolt
Key
1/4 in
Case Drain
SAE-8
Rotation
Right Hand (CW)
GPM @ Speed
15 gpm @ 1750 rpm
Pressure Compensator Variation
N/A
Control Location
N/A
Special Design Option
N/A
Model No.
PVB15-RSY-41-C-12
Series
PVB15
Mounting
Flange Mount
Maximum Displacement Adjustment
No
Origin
Piston Pumps
Shaft Dia.
0.875 in
Shaft Type
Straight w/ Key
Seal Material
Buna-N
Pump Type
Variable Displacement Open Circuit
Inlet Port
SAE-20
Pressure [Max]
2000 psi
Displacement (in³/rev)
2.01
Pressure Adjustment [Max]
3000 psi
Shaft Style
Single Shaft
Port Location
Rear Port
Outlet Port
SAE-20
Shaft Length
1 7/8 in
Pressure Adjustment [Min]
250 psi
Design No.
41
Port Type
SAE
Displacement Type
Variable
Weight
40.0 LB
We're here for you
with Service Centers across the country - We have your back