- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Reducer Module Code | None |
| Model No. | DG5V-8-H-2A-E-M-FW-B-10 |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Solenoid Energization Code | None |
| NFPA Size | D08 |
| Mechanical Options | None |
| Manual Override | Plain Override |
| Spool Code | 2 |
| Solenoid Indicator Lights Code | None |
| Spool Indicator Switch Code | None |
| Mechanical Options Code | None |
| Leakage | High Performance |
| Coil Type Code | F |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Electrical Options | None |
| EN Code | None |
| Pilot Pressure Code | E |
| Gauge Port | SAE-4 |
| Overrides | Plain Override Solenoid Ends |
| Performance | High Performance |
| Spool Control Modification Code | None |
| Operation | Pilot Operated |
| Temperature Range [Max] | 230 °F |
| Manual Override Option Code | None |
| Port Restrictor Plugs | None |
| Crossover | All Ports Blocked |
| Surge Suppressor/Damper Code | None |
| Indicator Lights | No |
| Port T Pressure Rating | 5000 psi |
| AC/DC | AC |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Body Material | Ductile Iron |
| Spool Spring Arrangement Code | A |
| Seal Material | Buna-N |
| Pressure Port Check Valve Pressure | N/A |
| Electrical Connector Code | None |
| Function | 2-Position Spring Offset |
| Pilot Valve Type | CETOP 3, High Performance |
| Housing Code | W |
| Center Position | All Ports Blocked |
| Pressure Port Check Valve Code | None |
| Response Type Code | None |
| No. of Stages | Two Stage |
| Reducer Module | No |
| Actuation Identification | Solenoid B |
| Electrical Options Code | None |
| Pressure [Max] | 5000 psi |
| Mounting | Subplate/Manifold Mount |
| Gauge Ports Code | None |
| Port Restrictor Plug Code | None |
| Response Type | Standard Response |
| Pilot Drain Code | None |
| Valve Type | Standard-Duty |
| Actuator Type | Solenoid |
| Temperature Range [Min] | -40 °F |
| Fluid Cleanliness | 19/17/14 micron |
| Design No. | 10 |
| Solenoid | Single |
| Pilot/Drain | External Pilot/Internal Drain |
| Rated Flow [Max] | 175 gal/min |
| Electrical Connection | No Connector |
| Surge Suppressor/Damper | None |
| Tank Port Rating | 5000 |
| Coil Rating Code | B |
| Pilot Valve Type Code | H |
| Compatible Fluids | Petroleum Oil |
| Weight | 35.0 LB |

