There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two-stage directional valve with an integrally mounted DG4V3(S) (wet armature solenoid) pilot valve. Used to control the direction of flow in hydraulic circuits. This directional control in turn provides control over the movement of a cylinder or the rotation of a hydraulic motor.
applications
Suitable for the most demanding industrial applications
features
Solid cast body and core passages for maximum strength and minimal pressure drop
High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Numerous electrical options allow full compatibility and easy, reliable connection in any system application
NFPA Size
D08
Valve Type
Standard-Duty
Design No.
30
Pressure [Max]
3000 psi
Electrical Options Code
None
AC/DC
DC
Port Restrictor Plugs
None
Surge Suppressor/Damper
None
Solenoid Indicator Lights Code
L
Port Restrictor Plug Code
None
Voltage & Frequency
24 VDC
Mechanical Options
None
Rated Flow [Max]
45 gal/min
Assembly Code
None
Seal Material
Buna-N
Reducer Module
N/A
Coil Rating Code
H
Response Type
Standard Response
Pressure Port Check Valve Code
None
Port T Pressure Rating
1450 psi
Pilot Pressure Code
None
Solenoid Energization Code
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Spool Code
2
Function
2-Position Spring Offset
Coil Type Code
F
Spool Control Modification Code
None
Electrical Options
None
Pilot Valve Type
N/A
Spool Spring Arrangement Code
A
Operation
Pilot Operated
EN Code
None
Spool Indicator Switch Code
None
Electrical Connection
Five Pin Connector
Response Type Code
None
Center Position
All Ports Blocked
Indicator Lights
Yes
Crossover
All Ports Blocked
Electrical Connector Code
PA5
Pilot/Drain
Internal Pilot/Internal Drain
Housing Code
W
Solenoid
Single
Overrides
Plain Override Solenoid Ends
Manual Override Option Code
None
Pilot Valve Tank Pressure Rating Code
5
Pressure Port Check Valve Pressure
N/A
Pilot Drain Code
T
Actuator Type
Solenoid
Weight
32.0 LB
We're here for you
with Service Centers across the country - We have your back