- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Do not exceed maximum pressure
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| Seal Material | Buna-N |
| EN Code | None |
| Coil Type Code | F |
| Actuator Type | Solenoid |
| Fluid Cleanliness | 19/17/14 micron |
| Solenoid Energization Code | None |
| Coil Rating Code | H |
| Surge Suppressor/Damper Code | None |
| Reducer Module Code | None |
| Pilot Valve Type | CETOP 3, High Performance |
| Response Type Code | None |
| Function | 3-Position Spring Centered |
| Pilot/Drain | External Pilot/Internal Drain |
| Gauge Ports Code | None |
| Housing Code | W |
| No. of Stages | Two Stage |
| Mechanical Options Code | None |
| Crossover | All Ports Blocked |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Spool Indicator Switch Code | None |
| Rated Flow [Max] | 175 gal/min |
| Performance | High Performance |
| Reducer Module | No |
| Port T Pressure Rating | 5000 psi |
| Indicator Lights | No |
| Temperature Range [Min] | -40 °F |
| Manual Override | Plain Override |
| Pilot Valve Type Code | H |
| Overrides | Plain Override Solenoid Ends |
| Watt Rating | 30 W |
| Spool Control Modification Code | None |
| Operation | Pilot Operated |
| Manual Override Option Code | None |
| Pressure [Max] | 5000 psi |
| Model No. | DG5V-8-H-2C-T-M-FW-H-10 |
| Pilot Drain Code | T |
| Center Position | All Ports Blocked |
| Port Restrictor Plugs | None |
| Mounting | Subplate/Manifold Mount |
| Electrical Options Code | None |
| Solenoid | Double |
| Pressure Port Check Valve Pressure | N/A |
| Response Type | Standard Response |
| Electrical Connector Code | None |
| Voltage & Frequency | 24 VDC |
| Gauge Port | SAE-4 |
| Electrical Options | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Spool Spring Arrangement Code | C |
| Temperature Range [Max] | 230 °F |
| Body Material | Ductile Iron |
| Spool Code | 2 |
| Solenoid Indicator Lights Code | None |
| Electrical Connection | No Connector |
| Pilot Pressure Code | None |
| Tank Port Rating | 5000 |
| NFPA Size | D08 |
| Valve Type | Standard-Duty |
| Actuation Identification | Solenoid A, Solenoid B |
| Mechanical Options | None |
| Surge Suppressor/Damper | None |
| Leakage | High Performance |
| Port Restrictor Plug Code | None |
| AC/DC | DC |
| Compatible Fluids | Petroleum Oil |
| Design No. | 10 |
| Pressure Port Check Valve Code | None |
| Weight | 35.0 LB |

