- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Surge Suppressor/Damper | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Gauge Ports Code | None |
| Solenoid | Double |
| Pilot Valve Type Code | H |
| Valve Type | Standard-Duty |
| Design No. | 10 |
| Overrides | Plain Override Solenoid Ends |
| Rated Flow [Max] | 175 gal/min |
| Model No. | DG5V-8-H-6C-T-M-U-H-10 |
| Voltage & Frequency | 24 VDC |
| Coil Rating Code | H |
| Pilot/Drain | External Pilot/Internal Drain |
| Center Position | P Blocked, A & B to T |
| Performance | High Performance |
| Port T Pressure Rating | 5000 psi |
| Spool Code | 6 |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 5000 psi |
| Reducer Module | No |
| Response Type | Standard Response |
| Pilot Valve Type | CETOP 3, High Performance |
| Electrical Connection | No Connector |
| Watt Rating | 30 W |
| Leakage | Standard Performance |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Response Type Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Tank Port Rating | 5000 |
| Spool Spring Arrangement Code | C |
| Port Restrictor Plugs | None |
| Manual Override | Plain Override |
| Gauge Port | SAE-4 |
| Mechanical Options Code | None |
| Surge Suppressor/Damper Code | None |
| No. of Stages | Two Stage |
| NFPA Size | D08 |
| Pressure Port Check Valve Code | None |
| Compatible Fluids | Petroleum Oil |
| Operation | Pilot Operated |
| Mechanical Options | None |
| Spool Indicator Switch Code | None |
| Solenoid Indicator Lights Code | None |
| Mounting | Subplate/Manifold Mount |
| Actuator Type | Solenoid |
| Manual Override Option Code | None |
| Electrical Connector Code | None |
| Indicator Lights | No |
| Electrical Options | None |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Seal Material | Buna-N |
| Pilot Pressure Code | None |
| Spool Control Modification Code | None |
| AC/DC | DC |
| EN Code | None |
| Pilot Drain Code | T |
| Electrical Options Code | None |
| Function | 3-Position Spring Centered |
| Body Material | Gray Iron |
| Housing Code | None |
| Reducer Module Code | None |
| Port Restrictor Plug Code | None |
| Solenoid Energization Code | None |
| Coil Type Code | U |
| Crossover | P Blocked, A or B to T |
| Weight | 35.0 LB |

