Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-345318

02-345318

Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103143493
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 17 Tooth Splined
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61
  • Outlet Port: 1 1/4 in 4-Bolt Flange/Code 62
  • IC Pressure and Flow Compensator w/ Torque Sensing
+ Show More + Show Less
Vickers by Danfoss02-345318
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 17 Tooth Splined
  • 59 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61

description

  • For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.

features

  • Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
  • Designed for maximum efficiency in any type of application
  • Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
GPM @ Speed 59 gpm @ 1800 rpm
Shaft Length 2.13 in
Mounting Flange SAE C, 4 Bolt
Control Type IC Pressure and Flow Compensator w/ Torque Sensing
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Shaft Description 17 Tooth Splined
Displacement (in³/rev) 8
Special Features No Case to Inlet Check
Maximum Displacement Adjustment Standard Displacement
Auxiliary Mounting Pad No Auxiliary Mounting Features
Port Location Side Port
Series PVH
Origin Piston Pumps
Shaft Type 17 Tooth Splined
Outlet Port 1 1/4 in 4-Bolt Flange/Code 62
Case Drain #10 SAE O-Ring Port - Bottom (Top Plugged)
Paint N/A
Shaft Dia. N/A
Port Type Flange
Pressure Compensator Setting None
Pump Type Variable Displacement Open Circuit
Rotation Right Hand (CW)
Seal Material Viton
Torque Setting None
Key N/A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison