- Load Sensing Compensator Control for Vickers PVM074, PVM081, PVM098, PVM131 & PVM141 Pumps
description
- The load sensing compensator control senses and provides only the pressure (approx. 200 psi above system working) and flow required by the hydraulics system, resulting in energy savings. The load sensing control bolts on in place of the existing standard pressure compensator control. Depending on your system complexity, it is recommended you contact your local Applied service center regarding your application.
| Pressure Compensator Setting | 1,885 psi to 4,640 psi |
| Family Name | Load Sensing Compensator Control |
| Flow Compensator Setting | 145 psi to 174 psi |
| Series | PVM074, PVM081, PVM098, PVM131, PVM141 |
| Weight | 5.0 LB |

