- Model PVM018ER02AE01AAA28000000A0A
- CW Rotation
- 3/4 in Keyed Shaft
- SAE A, 2 Bolt with 3 1/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Paint | Standard Blue Paint |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Shaft Length | 1.26 in |
| Key | 3/16 in |
| HP @ 1,800 rpm [Max] | 22 hp |
| Origin | Axial Piston Pumps |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 5000 psi |
| Series | PVM018 |
| Shaft Type | Straight Keyed |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Displacement (in³/rev) | 1.1 |
| Model No. | PVM018ER02AE01AAA28000000A0A |
| Port Location | End |
| Flow Compensator Setting | None |
| Shaft Description | SAE 19-1 |
| Inlet Port | 1.625-12 UN-2B SAE O-Ring |
| Pressure Compensator Setting | 280 Bar |
| Family Name | PVM Series Industrial Piston Pump |
| Mounting Flange | SAE A, 2-Bolt |
| Pump Type | Open Circuit Axial |
| Shaft Dia. | 0.75 in |
| RPM [Max] | 1800 rpm |
| Control Type | Pressure Compensator |
| Pilot Diameter | 3.25 in |
| Manufacturer Part No. | PVM018ER02AE01AAA28000000A0A |
| Bolt Circle Dia. | 4 3/16 in |
| GPM @ Speed | 8.2 gpm @ 1750 rpm |
| Valve Plate | Electric Motor Speeds |
| Rotation | Right |
| Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
| Port Type | Tube Ports, SAE Threaded Ports |
| Spline Description | N/A |
| Outlet Port | 1.0625-12 UN-2B SAE O-Ring |
| Weight | 17.2 LB |

