Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-348518

02-348518

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103116730
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers by Danfoss02-348518
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Outlet Port SAE-12
Port Type SAE
Mounting Flange SAE A, 2 Bolt
Control Type Pressure Compensator
Pressure [Max] 3000 psi
Pump Type Variable Displacement Open Circuit
Manufacturer Part No. PVQ10-A2R-SE3F-20-C21-12
Origin Piston Pumps
Rotation Right Hand (CW)
GPM @ Speed 4.75 gpm @ 1750 rpm
Mounting Flange Mount
Shaft Style Single Shaft
Port Location Rear Port
Pressure Adjustment [Min] 350 psi
Inlet Port SAE-12
Displacement (in³/rev) 0.643
Model No. PVQ10-A2R-SE3F-20-C21-12
Series PVQ10
Shaft Type 9 Tooth Splined
Shaft Dia. 0.625 in
Pressure Adjustment [Max] 3000 psi
Seal Material Viton
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison