Skip to content Skip to navigation menu
Vickers by Danfoss02-348839

02-348839

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101941835
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-20 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers by Danfoss02-348839
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Mounting Flange Mount
Manufacturer Part No. PVQ20 B2R SS1S 21 C21D 12
Port Type SAE
Shaft Dia. 0.875 in
Outlet Port SAE-20
Seal Material Buna-N
Pressure Adjustment [Min] 350 psi
Model No. PVQ20 B2R SS1S 21 C21D 12
Case Drain SAE-8
Special Design Option Adjustable Maximum Displacement Stop
Shaft Type Straight w/ Key
GPM @ Speed 9.5 gpm @ 1750 rpm
Pressure [Max] 3000 psi
Pump Type Variable Displacement Open Circuit
Rotation Right Hand (CW)
Control Type Pressure Compensator
Port Location Side Port
Mounting Flange SAE B, 2 Bolt
Inlet Port SAE-20
Design No. 21
Origin Piston Pumps
Pressure Adjustment [Max] 3000 psi
Shaft Style Single Shaft
Displacement (in³/rev) 1.29
Series PVQ20
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison