- Cartridge Valve Unit
- CVU Series
- 25 mm Port Size
- SAE Port Type
| Compatible Fluids | Petroleum Oil |
| Adjustment | No |
| Port Size | 25 mm |
| Fluid Cleanliness | 18/16/13 micron |
| Port Type | SAE |
| Temperature Range [Max] | 176 °F |
| Flow [Max] | 100 gal/min |
| Pressure Rating | 5000 psi |
| Temperature Range [Min] | -4 °F |
| Body Material | Cast Iron |
| Leakage | Standard |
| Model No. | CVU 25 SWD3 B29 M 10 EN123 |
| Seal Material | Buna-N |
| Series | CVU |
| Weight | 0.0 LB |

