- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 145 to 2900 psi Pressure Adjustment Range
- Screw Adjustment Type
| Adjustment | Yes |
| Valve Type | Relief Valve |
| Model No. | DGMC2-3-AB-CW-BA-CW-41-EN104 |
| Seal Material | Buna-N |
| Performance | Standard Performance |
| Pressure Adjustment Range (psi) | 145 to 2,900 |
| Pressure [Max] | 4500 psi |
| Actuation Option | Proportional |
| Body Material | Cast Iron |
| Adjustment Type | Screw |
| No. of Stages | Two Stage |
| Interface | D03 |
| Weight | 29.6 LB |

