- Flow Control Valve
- Flow Control Valve Type
- Single Control
- Fine Type of Control
| Interface | D05 |
| Type of Control | Fine Control |
| Port Control, Dual | N/A |
| Port Control | Port B |
| Design No. | 30 |
| Valve Type | Flow Control Valve |
| Direction of Flow | Meter-In, Ports A & B |
| Adjustment Type | Screw w/ Locknut |
| Adjustment Type, Dual | N/A |
| Manufacturer Part No. | DGMFN-5-X-B1W-30 |
| Model No. | DGMFN-5-X-B1W-30 |
| Type of Control, Dual | N/A |
| Control Type | Single Control |
| Weight | 7.0 LB |

