- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D05 NFPA Size
- Spring Centered Function
| Function | Spring Centered |
| Temperature Range [Min] | -4 °F |
| Pressure [Max] | 5076 psi |
| Leakage | Standard Performance |
| Seal Material | Buna-N |
| Operation | Lever/Knob Operated |
| Rated Flow [Max] | 28.5 gal/min |
| Mounting | Subplate/Manifold Mount |
| Reducer Module | No |
| Model No. | DG17V4-018C-10 |
| Compatible Fluids | Petroleum Oil |
| Fluid Cleanliness | 19/17/14 micron |
| Indicator Lights | No |
| Temperature Range [Max] | 179.6 °F |
| NFPA Size | D05 |
| Spool Spring Arrangement Code | C |
| Body Material | Gray Iron |
| No. of Stages | Single Stage |
| Weight | 1.0 LB |

