- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Gauge Port | SAE-4 |
| Manual Override Option Code | None |
| Body Material | Ductile Iron |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Housing Code | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Port Restrictor Plug Code | None |
| Leakage | High Performance |
| Coil Rating Code | H |
| No. of Stages | Two Stage |
| Operation | Pilot Operated |
| Actuator Type | Solenoid |
| Mechanical Options Code | None |
| Pilot/Drain | External Pilot/External Drain |
| Tank Port Rating | 5000 |
| Mounting | Subplate/Manifold Mount |
| Center Position | All Ports Blocked |
| Fluid Cleanliness | 19/17/14 micron |
| Electrical Options | None |
| Seal Material | Buna-N |
| AC/DC | DC |
| Rated Flow [Max] | 175 gal/min |
| Crossover | All Ports Blocked |
| EN Code | None |
| Watt Rating | 30 W |
| Spool Code | 2 |
| Surge Suppressor/Damper Code | None |
| Electrical Options Code | None |
| Mechanical Options | None |
| Manual Override | Plain Override |
| Response Type | Standard Response |
| Compatible Fluids | Petroleum Oil |
| Solenoid | Double |
| Pressure [Max] | 5000 psi |
| Electrical Connection | No Connector |
| Function | 3-Position Spring Centered |
| Port Restrictor Plugs | None |
| Pressure Port Check Valve Code | None |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Pilot Valve Type Code | H |
| Spool Spring Arrangement Code | C |
| Surge Suppressor/Damper | None |
| Solenoid Energization Code | None |
| Response Type Code | None |
| Design No. | 10 |
| Overrides | Plain Override Solenoid Ends |
| Solenoid Indicator Lights Code | None |
| Coil Type Code | U |
| Reducer Module Code | None |
| Pilot Valve Type | CETOP 3, High Performance |
| Temperature Range [Min] | -40 °F |
| Performance | High Performance |
| Reducer Module | No |
| Indicator Lights | No |
| Electrical Connector Code | None |
| NFPA Size | D08 |
| Spool Indicator Switch Code | None |
| Model No. | DG5V-8-H-2C-E-M-U-H-10 |
| Pilot Pressure Code | E |
| Gauge Ports Code | None |
| Port T Pressure Rating | 5000 psi |
| Temperature Range [Max] | 230 °F |
| Pressure Port Check Valve Pressure | N/A |
| Valve Type | Standard-Duty |
| Voltage & Frequency | 24 VDC |
| Spool Control Modification Code | None |
| Pilot Drain Code | None |
| Weight | 35.0 LB |

