- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot Valve Type Code | H |
| Mechanical Options Code | None |
| Spool Indicator Switch Code | None |
| NFPA Size | D08 |
| Body Material | Ductile Iron |
| Manual Override | Plain Override |
| No. of Stages | Two Stage |
| Operation | Pilot Operated |
| Electrical Options | None |
| Pressure Port Check Valve Code | None |
| Pilot Drain Code | T |
| EN Code | None |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Actuator Type | Solenoid |
| Solenoid | Double |
| Pressure [Max] | 5000 psi |
| Valve Type | Standard-Duty |
| Tank Port Rating | 5000 |
| Solenoid Indicator Lights Code | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Compatible Fluids | Petroleum Oil |
| Pressure Port Check Valve Pressure | N/A |
| Housing Code | None |
| Reducer Module Code | None |
| Reducer Module | No |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Indicator Lights | No |
| Coil Rating Code | B |
| Pilot Valve Type | CETOP 3, High Performance |
| Leakage | High Performance |
| Surge Suppressor/Damper | None |
| Port T Pressure Rating | 5000 psi |
| Crossover | P Blocked, A or B to T |
| Manual Override Option Code | None |
| Temperature Range [Min] | -40 °F |
| Fluid Cleanliness | 19/17/14 micron |
| Seal Material | Buna-N |
| Spool Code | 6 |
| Pilot Pressure Code | None |
| Function | 3-Position Spring Centered |
| Performance | High Performance |
| Response Type Code | None |
| Mounting | Subplate/Manifold Mount |
| Electrical Connection | No Connector |
| Coil Type Code | U |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Center Position | P Blocked, A & B to T |
| Port Restrictor Plugs | None |
| Response Type | Standard Response |
| Gauge Ports Code | None |
| Spool Spring Arrangement Code | C |
| Solenoid Energization Code | None |
| Rated Flow [Max] | 175 gal/min |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Design No. | 10 |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Electrical Options Code | None |
| AC/DC | AC |
| Electrical Connector Code | None |
| Spool Control Modification Code | 2 |
| Temperature Range [Max] | 230 °F |
| Port Restrictor Plug Code | None |
| Surge Suppressor/Damper Code | None |
| Overrides | Plain Override Solenoid Ends |
| Model No. | DG5V-8-H-6C-2-T-M-U-B-10 |
| Gauge Port | SAE-4 |
| Weight | 35.0 LB |

