- Cartridge Valve Cover
- CVCS Series
- 16 mm Port Size
| Adjustment Type | Locknut |
| Series | CVCS |
| Valvistor | No |
| Insert Type | Reducing - Normally Closed |
| Adjustment | Yes |
| Temperature Range [Max] | 158 °F |
| Flow [Max] | 65 gal/min |
| Temperature Range [Min] | -4 °F |
| Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
| Pressure Rating | 5000 psi |
| Model No. | F3-CVCS-16-X-S2-W-250-11 |
| Leakage | Standard |
| Port Size | 16 mm |
| Body Material | Cast Bars |
| Fluid Cleanliness | 18/16/13 micron |
| Seal Material | Viton |
| Weight | 0.0 LB |

