- Single Control Flow Control Valve
- D07 Interface
- Meter-Out, Ports A & B
- Port Control on Port B
- Standard Control
| Port Control | Port B |
| Design No. | 11 |
| Model No. | DGMFN-7-Y-B2H-11 |
| Valve Type | Flow Control Valve |
| Type of Control | Standard Control |
| Interface | D07 |
| Manufacturer Part No. | DGMFN-7-Y-B2H-11 |
| Control Type | Single Control |
| Direction of Flow | Meter-Out, Ports A & B |
| Adjustment Type, Dual | N/A |
| Port Control, Dual | N/A |
| Type of Control, Dual | N/A |
| Adjustment Type | Handknob |
| Weight | 12.8 LB |

