- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- The DG5S8 are two-stage directional valves with an integrally-mounted DG4V3S pilot valve. These valves are used to control the direction of flow in hydraulic circuits.
compliances
- 0
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Seal Material | Buna-N |
| Overrides | Plain Override Solenoid Ends |
| Valve Type | Standard-Duty |
| Response Type Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Operation | Pilot Operated |
| Center Position | All Ports Blocked |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Spool Center Condition | B Port End |
| Electrical Connector Code | None |
| Indicator Lights | No |
| Manual Override | Plain Override |
| Solenoid Indicator Lights Code | None |
| Manual Override Option Code | None |
| Pilot Drain Code | T |
| Pilot Valve Type | CETOP 3, High Performance |
| Port Restrictor Plugs | None |
| Mechanical Options Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Actuator Type | Solenoid |
| Solenoid Energization Code | None |
| Solenoid | Single |
| Response Type | Standard Response |
| Gauge Ports Code | None |
| Reducer Module Code | None |
| Mounting | Subplate/Manifold Mount |
| Gauge Port | SAE-4 |
| Spool Control Modification Code | None |
| Body Material | Ductile Iron |
| Leakage | High Performance |
| Rated Flow [Max] | 175 gal/min |
| Pilot Pressure Code | None |
| Performance | High Performance |
| Electrical Options Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Temperature Range [Min] | -40 °F |
| Surge Suppressor/Damper Code | None |
| Spool Indicator Switch Code | None |
| AC/DC | AC |
| NFPA Size | D08 |
| Pilot/Drain | External Pilot/Internal Drain |
| Fluid Cleanliness | 19/17/14 micron |
| EN Code | None |
| Port T Pressure Rating | 5000 psi |
| Reducer Module | No |
| Pressure [Max] | 5000 psi |
| Housing Code | W |
| Model No. | DG5V-8-H-2A-T-M-FW-B-10 |
| Function | 2-Position Spring Offset |
| Port Restrictor Plug Code | None |
| No. of Stages | Two Stage |
| Design No. | 10 |
| Crossover | All Ports Blocked |
| Electrical Connection | No Connector |
| Coil Type Code | F |
| Surge Suppressor/Damper | None |
| Temperature Range [Max] | 230 °F |
| Compatible Fluids | Petroleum Oil |
| Spool Spring Arrangement Code | A |
| Spool Code | 2 |
| Mechanical Options | None |
| Electrical Options | None |
| Tank Port Rating | 5000 |
| Pressure Port Check Valve Code | None |
| Actuation Identification | Solenoid B |
| Coil Rating Code | B |
| Pilot Valve Type Code | H |
| Weight | 35.0 LB |

