- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Gauge Port | SAE-4 |
| Overrides | Plain Override Solenoid Ends |
| Coil Rating Code | B |
| Compatible Fluids | Petroleum Oil |
| Pressure Port Check Valve Pressure | N/A |
| Coil Type Code | F |
| Pressure Port Check Valve Code | None |
| Solenoid | Double |
| Reducer Module | No |
| Electrical Connector Code | None |
| Pilot Valve Type Code | H |
| Manual Override Option Code | None |
| Temperature Range [Min] | -40 °F |
| Center Position | P Blocked, A & B to T |
| NFPA Size | D08 |
| Housing Code | W |
| Surge Suppressor/Damper Code | None |
| Seal Material | Buna-N |
| Design No. | 10 |
| Electrical Connection | No Connector |
| Port T Pressure Rating | 5000 psi |
| Mounting | Subplate/Manifold Mount |
| Spool Indicator Switch Code | None |
| Crossover | P Blocked, A or B to T |
| Function | 3-Position Spring Centered |
| AC/DC | AC |
| Electrical Options | None |
| Operation | Pilot Operated |
| Pilot Drain Code | T |
| Pilot Pressure Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Mechanical Options Code | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Fluid Cleanliness | 19/17/14 micron |
| Indicator Lights | No |
| Actuator Type | Solenoid |
| Leakage | High Performance |
| Mechanical Options | None |
| Manual Override | Plain Override |
| Performance | High Performance |
| Solenoid Energization Code | None |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Spool Control Modification Code | None |
| Response Type | Standard Response |
| Tank Port Rating | 5000 |
| Temperature Range [Max] | 230 °F |
| Solenoid Indicator Lights Code | None |
| Valve Type | Standard-Duty |
| Surge Suppressor/Damper | None |
| Body Material | Ductile Iron |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Pressure [Max] | 5000 psi |
| Spool Spring Arrangement Code | C |
| Pilot Valve Type | CETOP 3, High Performance |
| Reducer Module Code | None |
| Rated Flow [Max] | 175 gal/min |
| Electrical Options Code | None |
| Spool Code | 33 |
| Port Restrictor Plugs | None |
| Model No. | DG5V-8-H-33C-T-M-FW-B-10 |
| EN Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Gauge Ports Code | None |
| Response Type Code | None |
| No. of Stages | Two Stage |
| Port Restrictor Plug Code | None |
| Weight | 35.0 LB |

