- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D05 NFPA Size
| Temperature Range [Min] | -4 °F |
| Fluid Cleanliness | 19/17/14 micron |
| Spool Center Condition | B Port End |
| NFPA Size | D05 |
| Body Material | Gray Iron |
| Compatible Fluids | Petroleum Oil |
| Operation | Lever/Knob Operated |
| Leakage | Standard Performance |
| Temperature Range [Max] | 158 °F |
| Reducer Module | No |
| Pressure [Max] | 5076 psi |
| Spool Spring Arrangement Code | A |
| Rated Flow [Max] | 28.5 gal/min |
| Seal Material | Buna-N |
| Indicator Lights | No |
| No. of Stages | Single Stage |
| Mounting | Subplate/Manifold Mount |
| Model No. | DG17V4-012A-10 |
| Weight | 1.0 LB |

