- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Valve Type | Standard-Duty |
| Actuator Type | Solenoid |
| Port T Pressure Rating | 5000 psi |
| Body Material | Gray Iron |
| Crossover | P Blocked, A or B to T |
| Spool Indicator Switch Code | None |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Coil Type Code | U |
| AC/DC | AC |
| No. of Stages | Two Stage |
| Pilot/Drain | External Pilot/Internal Drain |
| Response Type | Standard Response |
| Solenoid Indicator Lights Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Pilot Valve Type Code | H |
| Pilot Valve Type | CETOP 3, High Performance |
| Pressure Port Check Valve Code | None |
| Model No. | DG5V-8-H-6C-M-U-B-10 |
| Surge Suppressor/Damper | None |
| Design No. | 10 |
| Solenoid Energization Code | None |
| Electrical Connection | No Connector |
| Fluid Cleanliness | 20/18/15 micron |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Seal Material | Buna-N |
| Electrical Options Code | None |
| Spool Spring Arrangement Code | C |
| Gauge Port | SAE-4 |
| Spool Control Modification Code | None |
| Center Position | P Blocked, A & B to T |
| Gauge Ports Code | None |
| Indicator Lights | No |
| Pilot Drain Code | None |
| Mechanical Options | None |
| Pilot Pressure Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Mounting | Subplate/Manifold Mount |
| Reducer Module | No |
| Housing Code | None |
| Rated Flow [Max] | 175 gal/min |
| Overrides | Plain Override Solenoid Ends |
| Coil Rating Code | B |
| Manual Override | Plain Override |
| Port Restrictor Plugs | None |
| Spool Code | 6 |
| Response Type Code | None |
| Mechanical Options Code | None |
| Electrical Connector Code | None |
| EN Code | None |
| Operation | Pilot Operated |
| Solenoid | Double |
| Surge Suppressor/Damper Code | None |
| Function | 3-Position Spring Centered |
| Compatible Fluids | Petroleum Oil |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Leakage | Standard Performance |
| Electrical Options | None |
| Port Restrictor Plug Code | None |
| Reducer Module Code | None |
| Performance | High Performance |
| Tank Port Rating | 5000 |
| NFPA Size | D08 |
| Manual Override Option Code | None |
| Pressure [Max] | 5000 psi |
| Weight | 35.0 LB |

