- Check Valve
| Cracking Pressure | 25 psi |
| Leakage | 0.25 cc/min |
| Housing | No |
| Series | DPC2-8 |
| No. of Housing Ports | 4 |
| Installation | Screw-in Cartridge |
| Pressure Setting | 25 psi |
| Model No. | DPC2-8U-A-25 |
| Weight | 0.73 LB |
| Cracking Pressure | 25 psi |
| Leakage | 0.25 cc/min |
| Housing | No |
| Series | DPC2-8 |
| No. of Housing Ports | 4 |
| Installation | Screw-in Cartridge |
| Pressure Setting | 25 psi |
| Model No. | DPC2-8U-A-25 |
| Weight | 0.73 LB |