- Pressure Relief Valve
- Pressure Relief Valve Type
- 1.75 mm Port Size
- 1500 to 3000 psi Pressure Adjustment Range
- 2.84 gal/min Maximum Flow
| Switch Connector | No |
| Seal Material | Buna-N |
| Manual Override | No |
| Leakage | Standard |
| Model No. | C-175-F-20-S325 |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 154.4 °F |
| Adjustment | Yes |
| Valve Mount Type | Panel Mount |
| Valve Type | Pressure Relief |
| NFPA Size | D03 |
| Pressure Adjustment Range (psi) | 1,500 to 3,000 |
| Adjustment Type | Screw |
| Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
| Electrical Connection | Conduit Box |
| Port Size | 1.75 mm |
| Flow [Max] | 2.84 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Actuation Option | Proportional |
| Body Material | Cast Iron |
| Remote | Yes |
| Weight | 3.0 LB |

