- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Operation | Solenoid Operated |
| Temperature Range [Min] | -4 °F |
| Control Type | Directional |
| Rated Flow | 5.5 gal/min |
| Body Material | Gray Iron |
| Build Type | Spring Centered |
| Pressure Drop at Rated Flow | 145 |
| Fluid Cleanliness | 15/13/11 micron |
| Valve Performance | Standard Performance |
| Voltage & Frequency | 24 VDC |
| Series | KDG4V3S |
| NFPA Size | D03 |
| Mounting | Subplate Mounted |
| Electrical Connection | Flying Lead Box |
| Spring Arrangement | C |
| Temperature Range [Max] | 179.6 °F |
| Model No. | KDG4V-3S-33C22A-M-KUP1-H5-60-EN692 |
| Pressure [Max] | 5000 psi |
| Weight | 0.0 LB |

