- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
| Rated Flow [Max] | 10 gal/min |
| Voltage & Frequency | 24 VDC |
| NFPA Size | D03 |
| Temperature Range [Max] | 158 °F |
| Spool Spring Arrangement Code | C |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Compatible Fluids | Phosphate Ester Fluids |
| Function | Spring Centered |
| Temperature Range [Min] | -4 °F |
| Mounting | Subplate/Manifold Mount |
| Performance | Standard Performance |
| Model No. | DG4V-3S-6C-M-X5-H4-60 |
| Indicator Lights | No |
| Reducer Module | No |
| Operation | Solenoid Operated |
| Seal Material | Viton |
| AC/DC | DC |
| Watt Rating | 30 W |
| No. of Stages | Single Stage |
| Manual Override | Plain Override |
| Leakage | Standard Performance |
| Body Material | Gray Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 5000 psi |
| Tank Port Rating | 1015 |
| Weight | 9.15 LB |

