- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 1450 psi Pressure Adjustment Range
- Micrometer Adjustment Type
| Electrical Connection | Conduit Box |
| Compatible Fluids | Phosphate Ester Fluids |
| Leakage | 196.645 cc/min |
| Performance | Standard Performance |
| No. of Stages | Single Stage |
| Interface | D05 |
| Pressure [Max] | 4500 psi |
| Gauge Port Thread Type | SAE |
| Body Material | Cast Iron |
| Seal Material | Fluorocarbon |
| Coil Rating | 110V AC 50 Hz/120V AC 60 Hz |
| Actuation Option | Proportional |
| Adjustment | Yes |
| Pressure Adjustment Range (psi) | 125 to 1,450 |
| Adjustment Type | Micrometer |
| Valve Type | Pressure Reducing Valve |
| Model No. | DGMX2-5-PP-BK-RC-S-30 |
| Weight | 0.0 LB |

