- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D08 NFPA Size
- Spring Centered Function
| Pressure [Max] | 5076 psi |
| Compatible Fluids | Petroleum Oil |
| NFPA Size | D08 |
| Reducer Module | No |
| Seal Material | Buna-N |
| Indicator Lights | No |
| Fluid Cleanliness | 19/17/14 micron |
| Mounting | Subplate/Manifold Mount |
| Operation | Lever/Knob Operated |
| Body Material | Ductile Iron |
| Spool Spring Arrangement Code | C |
| Model No. | DG17V-8-2C-10 |
| No. of Stages | Two Stage |
| Function | Spring Centered |
| Leakage | Standard Performance |
| Weight | 34.398 LB |

