- Solenoid Actuated Valve
- Solenoid Operated Operation
- Spring Centered Function
| Actuator Type | Solenoid |
| No. of Stages | Two Stage |
| Pressure [Max] | 5000 psi |
| Rated Flow [Max] | 30 gal/min |
| Pilot/Drain | Internal Drain |
| Seal Material | Buna-N |
| Spool Spring Arrangement Code | C |
| Operation | Solenoid Operated |
| Actuation Identification | Solenoid A, Solenoid B |
| Model No. | DG17V-8-8C-10 |
| Function | Spring Centered |
| Body Material | Ductile Iron |
| Mounting | Subplate/Manifold Mount |
| Fluid Cleanliness | 19/17/14 micron |
| Weight | 38.972 LB |

