Skip to content Skip to navigation menu
Vickers by Danfoss02-400128

02-400128

Vickers D08 Solenoid Valve
Item #105712575
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • No Spring Detented Function
Vickers by Danfoss02-400128
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • No Spring Detented Function
Temperature Range [Min] -40 °F
Compatible Fluids Petroleum Oil
Voltage & Frequency 110/120 VAC - 50/60 Hz
No. of Stages Two Stage
Mounting Subplate/Manifold Mount
Seal Material Buna-N
Pressure [Max] 5000 psi
Leakage High Performance
Temperature Range [Max] 230 °F
Model No. DG5V-8-H-2N-M-FPBWL-B-10
Actuation Identification Solenoid A, Solenoid B
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Performance High Performance
Actuator Type Solenoid
Rated Flow [Max] 175 gal/min
Pilot/Drain Internal Pilot/External Drain
Operation Pilot Operated
Body Material Ductile Iron
Electrical Connection Instaplug Male & Female Receptacle
Indicator Lights Yes
Reducer Module No
NFPA Size D08
Fluid Cleanliness 19/17/14 micron
Manual Override Plain Override
Function No Spring Detented
Gauge Port Thread Type 7/16 - 20 UNF, SAE Thread
AC/DC AC
Weight 32.62 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison